Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 6 14/3 SJOW 1447 GFCI
Mfr # 3000-1L143IN
Zoro # G5622514
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Length 1.83m (6.0')
- Material - Housing Rubber
- Cord Type 14/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3000-1L143IN
- Zoro # G5622514
- UPC # 78678879607
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | Double C-Clamp |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Material - Housing | Rubber |
Cord Type | 14/3 SOOW |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Number of Receptacles | 2 |
Voltage - Maximum | 120V |
CSA | LR6837 |
Flip Lid | No |
Feed-Thru | No |
Open Neutral Relay | Yes |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
Series | 130137 |
Mounting Style | Portable |
GFCI Reset | Manual |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-15 Duplex Receptacles, Cord Clamp, Duplex Cover Plates, 1.83m (6.0 ft.) Cord Length, 14/3 SOOW Cord w In-Line GFCI, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- LEVITON Receptacle (M8300-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- LEVITON Receptacle (5361-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WRTR)
- Woodhead Straight Blade Devices