Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 50 14/3 W-PROOF
Mfr # 3005-1B143
Zoro # G5621114
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- Current - Maximum per Contact 15.0A
- UL E38085
- Cord Length 15.24m (50.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3005-1B143
- Zoro # G5621114
- UPC # 78678879664
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | F2 1/2" |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
Current - Maximum per Contact | 15.0A |
UL | E38085 |
Number of Receptacles | 2 |
Voltage - Maximum | 125V |
Material - Housing | Rubber |
Flip Lid | Yes |
Cord Type | 14/3 SOOW |
CSA | LR6837 |
GFCI | No |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4 |
Receptacle Type | Duplex |
Ground Continuity Monitor | No |
Series | 130137 |
Feed-Thru | No |
Mounting Style | Portable |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, F2 (1/2"), NEMA 5-15 Duplex Receptacles with Flip Lids, 15.24m (50.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006GNK)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 32/32)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- Woodhead Straight Blade Devices