Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 50 14/3 SO 1447
Mfr # 3000-1B143
Zoro # G5626477
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Receptacle Type Duplex
- Mounting Style Portable
- Cord Length 15.24m (50.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000-1B143
- Zoro # G5626477
- UPC # 78678879622
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | Double C-Clamp |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Receptacle Type | Duplex |
Mounting Style | Portable |
Material - Housing | Rubber |
Series | 130137 |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Voltage - Maximum | 125V |
CSA | LR6837 |
UL | E38085 |
Product Name | Super-Safeway |
Cord Type | 14/3 SOOW |
GFCI | No |
Feed-Thru | No |
Flip Lid | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-15 Duplex Receptacles, Cord Clamp, Duplex Cover Plates, 15.24m (50.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37D0312B)
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- LEVITON Receptacle (5262-R)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- LEVITON Receptacle (8300-R)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- LEVITON Receptacle (AFTR1-I)
- Woodhead Duplex Straight Blade Receptacles