Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 25 14/3 W-PROOF
Mfr # 3005-1A143
Zoro # G5619766
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Material - Housing Rubber
- Cord Grip Body Size F2 1/2"
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3005-1A143
- Zoro # G5619766
- UPC # 78678879663
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 13.59mm (.535") |
Cord Length | 7.62m (25.0') |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Material - Housing | Rubber |
Flip Lid | Yes |
CSA | LR6837 |
Voltage - Maximum | 125V |
UL | E38085 |
Number of Receptacles | 2 |
Cord Type | 14/3 SOOW |
Current - Maximum per Contact | 15.0A |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Series | 130137 |
Enclosure Rating | NEMA 4 |
Feed-Thru | No |
GFCI | No |
Receptacle Type | Duplex |
Mounting Style | Portable |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, F2 (1/2"), NEMA 5-15 Duplex Receptacles with Flip Lids, 7.62m (25.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- Woodhead Duplex Straight Blade Receptacles