Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 25 14/3 SO 1447
Mfr # 3000-1A143
Zoro # G2023954
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size Double C-Clamp
- Product Name Super-Safeway
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000-1A143
- Zoro # G2023954
- UPC # 78678879621
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Length | 7.62m (25.0') |
Cord Diameter | 13.59mm (.535") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Product Name | Super-Safeway |
CSA | LR6837 |
Mounting Style | Portable |
Receptacle Type | Duplex |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
UL | E38085 |
Number of Receptacles | 2 |
Material - Housing | Rubber |
Cord Type | 14/3 SOOW |
Series | 130137 |
Flip Lid | No |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-15 Duplex Receptacles, Cord Clamp, Duplex Cover Plates, 7.62m (25.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JJS-45)
- TACO Sr503 Three Zone Switching Relay (SR503)
- TRIPP LITE Network Cable Tester (N044-000-R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- LEVITON S01-OCR20-0IS OUTLET GROUND 20A IVORY (S01-0CR20-OIS)
- LEVITON Receptacle (8300-HGY)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- Woodhead Straight Blade Devices