Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 1 14/3 W-PROOF
Mfr # 3005-1E143
Zoro # G2021258
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- CSA LR6837
- Cord Grip Body Size F2 1/2"
- UL E38085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3005-1E143
- Zoro # G2021258
- UPC # 78678879662
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 13.59mm (.535") |
Cord Length | 0.305m (1.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
CSA | LR6837 |
UL | E38085 |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 125V |
Flip Lid | Yes |
Material - Housing | Rubber |
GFCI | No |
Feed-Thru | No |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Series | 130137 |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, F2 (1/2"), NEMA 5-15 Duplex Receptacles with Flip Lids, 0.305m (1.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- LEVITON Receptacle (8450)
- Woodhead Straight Blade Devices