Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 1 14/3 SO 1447
Mfr # 3000-1E143
Zoro # G5625515
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- Current - Maximum per Contact 15.0A
- Cord Type 14/3 SOOW
- Cord Length 0.305m (1.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000-1E143
- Zoro # G5625515
- UPC # 78678879620
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 0.305m (1.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
Current - Maximum per Contact | 15.0A |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 125V |
Material - Housing | Rubber |
UL | E38085 |
CSA | LR6837 |
Number of Receptacles | 2 |
Mounting Style | Portable |
Receptacle Type | Duplex |
Flip Lid | No |
Series | 130137 |
GFCI | No |
Ground Continuity Monitor | No |
Feed-Thru | No |
Product Name | Super-Safeway |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-15 Duplex Receptacles, Cord Clamp, Duplex Cover Plates, 0.305m (1.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAO12V02H30S)
- LEVITON Receptacle (5361-I)
- NEXTGEN 1597NTLTRWCC4 15A White Decorator Combination Night Light & Self Testing Tamper Resistant (NE136317)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- Woodhead Straight Blade Devices