Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 15A/125V FEED-THRU PORT BLACK
Mfr # 3000F-1BLK
Zoro # G2023884
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- CSA LR6837
- Number of Receptacles 2
- Feed-Thru Yes
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000F-1BLK
- Zoro # G2023884
- UPC # 78678831226
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Number of Receptacles | 2 |
Feed-Thru | Yes |
Material - Housing | Rubber |
UL | E46237 |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, Feed-Thru F2 (1/2"), NEMA 5-15 Duplex Receptacles, Cover Plates, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6SL3120-1TE21-8AA3)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWR)
- Woodhead Duplex Straight Blade Receptacles