Shop All Sensor Cordsets & Receptacles
Woodhead
28W76 W/25 12-4SO 29W76
Mfr # 28W76A124
Zoro # G0400654
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 7.62m (25.0')
- Flip Lid No
- Cord Grip Body Size F4 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W76A124
- Zoro # G0400654
- UPC # 78678871098
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F4 1" |
Details
Type | Cordset |
IP Rating | IP67 |
Flip Lid | No |
Poles | 3-pole/4-wire |
Lighted Connector | No |
Current - Maximum per Contact | 30.0A |
Flange | No |
CSA | LR6837 |
Gender | Male-Female |
GFCI | No |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 3Ø 480V |
UL | E38085 |
Locking Blade | Yes |
Series | 130143 |
NEMA Configuration | NEMA L16-30 |
Product Name | Watertite Extreme |
Description
Watertite Cordset, 12 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L16-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- FANUC Cordset Cable (EE-3186-293-015)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- Woodhead Sensor Cordsets & Receptacles