Shop All Sensor Cordsets & Receptacles
Woodhead
28W75 W/50 12-4SO 29W75
Mfr # 28W75B124
Zoro # G0381693
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 15.24m (50.0')
- Flange No
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W75B124
- Zoro # G0381693
- UPC # 78678807852
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F4 1" |
Details
Type | Cordset |
IP Rating | IP67 |
Flange | No |
Product Name | Watertite® |
NEMA Configuration | NEMA L15-30 |
CSA | LR6837 |
Voltage - Maximum | 3Ø 250V |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
UL | E38085 |
Series | 130143 |
Gender | Male-Female |
Lighted Connector | No |
GFCI | No |
Current - Maximum per Contact | 30.0A |
Cord Type | 12/3 SOOW |
Flip Lid | No |
Description
Watertite Cordset, 12 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L15-30, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- Woodhead Sensors