Shop All Sensor Cordsets & Receptacles
Woodhead
28W75 W/50 10-4SO 29W75
Mfr # 28W75B104
Zoro # G0400898
original price:
$765.83
15% off
new price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 15.24m (50.0')
- Voltage - Maximum 3Ø 250V
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W75B104
- Zoro # G0400898
- UPC # 78678871093
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F4 1" |
Details
IP Rating | IP67 |
Type | Cordset |
Voltage - Maximum | 3Ø 250V |
Cord Type | 12/3 SOOW |
Lighted Connector | No |
Gender | Male-Female |
Poles | 3-pole/4-wire |
Flange | No |
GFCI | No |
Locking Blade | Yes |
CSA | LR6837 |
Flip Lid | No |
Current - Maximum per Contact | 30.0A |
UL | E38085 |
Product Name | Watertite Extreme |
Series | 130143 |
NEMA Configuration | NEMA L15-30 |
Description
Watertite Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L15-30, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250CP)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- SCHMITT Encoder Cordset Cable (SB-2540)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- Woodhead Sensors