Shop All Sensor Cordsets & Receptacles
Woodhead
28W74 W/50 FT. 10-4 SOW 29W74 NEMAL14-30
Mfr # 28W74B104
Zoro # G5620947
original price:
$726.89
15% off
new price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 15.24m (50.0')
- Flange No
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W74B104
- Zoro # G5620947
- UPC # 78678871288
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F4 1" |
Details
IP Rating | IP67 |
Type | Cordset |
Flange | No |
GFCI | No |
Voltage - Maximum | 125V / 250V |
Cord Type | 12/3 SOOW |
Flip Lid | No |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Gender | Male-Female |
Lighted Connector | No |
Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L14-30 |
Series | 130143 |
Product Name | Watertite Extreme |
Description
Watertite Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L14-30, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 400A, 250V AC, Non-Indicating (FRN-R-400)
- RACO Locknut, 5 ", Steel (1020)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- BAUMER Connector Cordset Cable (118532)
- Woodhead Sensors