Shop All Sensor Cordsets & Receptacles
Woodhead
28W48 W/25 10-3SO 29W48
Mfr # 28W48A103
Zoro # G0393496
original price:
$495.45
15% off
new price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 7.62m (25.0')
- Voltage - Maximum 250V
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W48A103
- Zoro # G0393496
- UPC # 78678871273
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F4 1" |
Details
Type | Cordset |
IP Rating | IP67 |
Voltage - Maximum | 250V |
GFCI | No |
Flange | No |
UL | E38085 |
Lighted Connector | No |
Cord Type | 12/3 SOOW |
Flip Lid | No |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Gender | Male-Female |
Receptacle Type | Single |
Product Name | Watertite Extreme |
NEMA Configuration | NEMA L6-30 |
Series | 130143 |
Description
Watertite Cordset, 10 Gauge SOOW, 2 Pole/3 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- Woodhead Sensor Cordsets & Receptacles