Shop All Sensor Cordsets & Receptacles
Woodhead
2876 W/50 10-4SO 2976
Mfr # 2876B104
Zoro # G0402754
original price:
$727.73
17% off
new price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- Length 15.24m (50.0')
- CSA LR6837
- Flange No
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2876B104
- Zoro # G0402754
- UPC # 78678870635
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Details
Type | Cordset |
CSA | LR6837 |
Flange | No |
GFCI | No |
NEMA Configuration | NEMA L16-30 |
Flip Lid | No |
Locking Blade | Yes |
Cord Type | 10/4 SOOW |
UL | E38085 |
Lighted Connector | No |
Gender | Male-Female |
Product Name | Super-Safeway™ |
Current - Maximum per Contact | 30.0A |
Series | 130143 |
Voltage - Maximum | 3Ø 480V |
Poles | 3-pole/4-wire |
Description
Super-Safeway Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L16-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- Woodhead Sensors