Shop All Sensor Cordsets & Receptacles
Woodhead
2848 W/50 10-3SO 2948
Mfr # 2848B103
Zoro # G0401038
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 15.24m (50.0')
- Locking Blade Yes
- Voltage - Maximum 250V
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2848B103
- Zoro # G0401038
- UPC # 78172500156
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Details
Type | Cordset |
Locking Blade | Yes |
Voltage - Maximum | 250V |
Receptacle Type | Single |
Gender | Male-Female |
GFCI | No |
Series | 130143 |
Lighted Connector | No |
Cord Type | 10/3 SOOW |
Current - Maximum per Contact | 30.0A |
Flip Lid | No |
Poles | 2-pole/3-wire |
Product Name | Super-Safeway™ |
NEMA Configuration | NEMA L6-30 |
Flange | No |
Description
Super-Safeway Cordset, 10 Gauge SOOW, 2 Pole/3 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- TORK Plug In Timer, Digital, 15 A (458Z)
- GE Power Pole Assembly, 2 Pole, 30A, For Use With GE Series CR463 Contactors (CR460XP32)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- Woodhead Sensors