Shop All Sensor Cordsets & Receptacles
Woodhead
2848 W/25 12-3SO 2948
Mfr # 2848A123
Zoro # G0402763
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- Length 7.62m (25.0')
- Cord Type 12/3 SOOW
- CSA LR6837
- Product Name Super-Safeway™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2848A123
- Zoro # G0402763
- UPC # 78678870579
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Details
Type | Cordset |
Cord Type | 12/3 SOOW |
CSA | LR6837 |
Product Name | Super-Safeway™ |
Current - Maximum per Contact | 30.0A |
Series | 130143 |
Gender | Male-Female |
Lighted Connector | No |
Flange | No |
GFCI | No |
UL | E38085 |
Voltage - Maximum | 250V |
Locking Blade | Yes |
Flip Lid | No |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L6-30 |
Description
Super-Safeway Cordset, 12 Gauge SOOW, 2 Pole/3 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1K1210G7)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- Woodhead Sensors