Shop All Sensor Cordsets & Receptacles
Woodhead
2848 W/25 10-3SO 2948
Mfr # 2848A103
Zoro # G0402298
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 7.62m (25.0')
- Receptacle Type Single
- Voltage - Maximum 250V
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2848A103
- Zoro # G0402298
- UPC # 78678804183
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Details
Type | Cordset |
Receptacle Type | Single |
Voltage - Maximum | 250V |
Locking Blade | Yes |
GFCI | No |
CSA | LR6837 |
Lighted Connector | No |
Series | 130143 |
Flange | No |
UL | E38085 |
Flip Lid | No |
Cord Type | 10/3 SOOW |
Product Name | Super-Safeway™ |
Current - Maximum per Contact | 30.0A |
Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L6-30 |
Gender | Male-Female |
Description
Super-Safeway Cordset, 10 Gauge SOOW, 2 Pole/3 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 15A, 600V AC, Non-Indicating (KLDR015)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TURCK Cordset Cable (WE-6208-203)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- Woodhead Sensor Cordsets & Receptacles