Shop All Sensor Cordsets & Receptacles
Woodhead
26W76 W25 FT. 12-4SO 27W76
Mfr # 26W76A124
Zoro # G0397687
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 7.62m (25.0')
- CSA LR6837
- Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W76A124
- Zoro # G0397687
- UPC # 78678871266
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
IP Rating | IP67 |
Type | Cordset |
CSA | LR6837 |
Poles | 3-pole/4-wire |
Lighted Connector | No |
GFCI | No |
Voltage - Maximum | 3Ø 480V |
Current - Maximum per Contact | 20.0A |
Cord Type | 12/3 SOOW |
Flange | No |
Locking Blade | Yes |
Flip Lid | No |
Gender | Male-Female |
UL | E38085 |
Series | 130143 |
Product Name | Watertite Extreme |
Receptacle Type | Single |
NEMA Configuration | NEMA L16-20 |
Description
Watertite Cordset, 12 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L16-20, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- Woodhead Sensors