Shop All Sensor Cordsets & Receptacles
Woodhead
26W76 W/25 14-4SO 27W76
Mfr # 26W76A144
Zoro # G0389533
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 7.62m (25.0')
- Flip Lid No
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W76A144
- Zoro # G0389533
- UPC # 78678863036
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Cordset |
IP Rating | IP67 |
Flip Lid | No |
UL | E38085 |
GFCI | No |
CSA | LR6837 |
Voltage - Maximum | 3Ø 480V |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Gender | Male-Female |
Locking Blade | Yes |
Flange | No |
Cord Type | 12/3 SOOW |
Poles | 3-pole/4-wire |
Series | 130143 |
NEMA Configuration | NEMA L16-20 |
Product Name | Watertite Extreme |
Receptacle Type | Single |
Description
Watertite Cordset, 14 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L16-20, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC24)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- Woodhead Sensor Cordsets & Receptacles