Shop All Sensor Cordsets & Receptacles
Woodhead
26W75 W/25 14-4SO 27W75
Mfr # 26W75A144
Zoro # G0388763
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 7.62m (25.0')
- Flange No
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W75A144
- Zoro # G0388763
- UPC # 78678863030
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
IP Rating | IP67 |
Type | Cordset |
Flange | No |
CSA | LR6837 |
Cord Type | 12/3 SOOW |
Lighted Connector | No |
Voltage - Maximum | 3Ø 250V |
GFCI | No |
Current - Maximum per Contact | 20.0A |
Gender | Male-Female |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Flip Lid | No |
UL | E38085 |
Series | 130143 |
Receptacle Type | Single |
Product Name | Watertite Extreme |
NEMA Configuration | NEMA L15-20 |
Description
Watertite Cordset, 14 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L15-20, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX UPS System, 350VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (0E-350V6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52X)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- LUTZE 20M 1000V-AC CORDSET CABLE (2090-CFBM7DD-CEAF20)
- Woodhead Sensors