Shop All Sensor Cordsets & Receptacles
Woodhead
26W74 W/50 FT. 12-4 SOW 27W74
Mfr # 26W74B144
Zoro # G0358182
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 15.24m (50.0')
- Locking Blade Yes
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W74B144
- Zoro # G0358182
- UPC # 78678863026
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Cordset |
IP Rating | IP67 |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
GFCI | No |
Lighted Connector | No |
Cord Type | 12/3 SOOW |
NEMA Configuration | NEMA L14-20 |
UL | E38085 |
Poles | 3-pole/4-wire |
Voltage - Maximum | 250V |
Product Name | Watertite |
Series | 130143 |
Flip Lid | No |
Flange | No |
Receptacle Type | Single |
Gender | Male-Female |
Description
Watertite Cordset, 14 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L14-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray (C2.5LG6)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- FANUC Cordset Cable (EE-3186-293-015)
- Woodhead Sensors