Shop All Sensor Cordsets & Receptacles
Woodhead
26W47 W50 FT. 12-3 SO 27W47
Mfr # 26W47B123
Zoro # G0404592
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 15.24m (50.0')
- Current - Maximum per Contact 20.0A
- Lighted Connector No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W47B123
- Zoro # G0404592
- UPC # 78678871238
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Cordset |
IP Rating | IP67 |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Gender | Male-Female |
Locking Blade | Yes |
Flip Lid | No |
Poles | 2-pole/3-wire |
Flange | No |
Series | 130143 |
Cord Type | 12/3 SOOW |
NEMA Configuration | NEMA L5-20 |
GFCI | No |
Voltage - Maximum | 125V |
UL | E38085 |
Receptacle Type | Single |
Product Name | Watertite® |
CSA | LR6837 |
Description
Watertite Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EH04)
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT (1013132)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- EUCHNER Flying Lead Connector, 5m, 24VDC (C-M12F08-08X025PV05,0-MA-100177)
- Woodhead Sensors