Shop All Sensor Cordsets & Receptacles
Woodhead
26W47 W/25 14-3SO 27W47
Mfr # 26W47A143
Zoro # G0397285
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 7.62m (25.0')
- Gender Male-Female
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W47A143
- Zoro # G0397285
- UPC # 78678871237
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
IP Rating | IP67 |
Type | Cordset |
Gender | Male-Female |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 125V |
Flange | No |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Lighted Connector | No |
Product Name | Watertite® |
Flip Lid | No |
Current - Maximum per Contact | 20.0A |
Series | 130143 |
GFCI | No |
NEMA Configuration | NEMA L5-20 |
CSA | LR6837 |
Receptacle Type | Single |
UL | E38085 |
Description
Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- ADD-ON This Is A 2M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber (ADD-ST-ST-2M5OM4)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- Woodhead Sensors