Shop All Sensor Cordsets & Receptacles
Woodhead
26W47 W/25 12-3SO 27W47
Mfr # 26W47A123
Zoro # G0401248
original price:
$356.95
15% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 7.62m (25.0')
- Locking Blade Yes
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W47A123
- Zoro # G0401248
- UPC # 78678871236
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
IP Rating | IP67 |
Type | Cordset |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite® |
Series | 130143 |
Lighted Connector | No |
NEMA Configuration | NEMA L5-20 |
Flip Lid | No |
Gender | Male-Female |
Voltage - Maximum | 125V |
CSA | LR6837 |
UL | E38085 |
GFCI | No |
Receptacle Type | Single |
Flange | No |
Cord Type | 12/3 SOOW |
Poles | 2-pole/3-wire |
Description
Watertite Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Varior Potentiometer (09ASXP-10K)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Clear (HS378-CL)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- Woodhead Sensors