Shop All Sensor Cordsets & Receptacles
Woodhead
26W47 W/100 12-3SO 27W47
Mfr # 26W47D143
Zoro # G0405344
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 30.48m (100.0')
- Lighted Connector No
- Flip Lid No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W47D143
- Zoro # G0405344
- UPC # 78678871241
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30.48m (100.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Cordset |
IP Rating | IP67 |
Lighted Connector | No |
Flip Lid | No |
Voltage - Maximum | 125V |
Receptacle Type | Single |
Series | 130143 |
Gender | Male-Female |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Cord Type | 12/3 SOOW |
Poles | 2-pole/3-wire |
GFCI | No |
Flange | No |
NEMA Configuration | NEMA L5-20 |
Locking Blade | Yes |
Product Name | Watertite |
UL | E38085 |
Description
Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- SIEMENS Coil Kit, 120VAC, NEMA Size 00-2.5 (75D73070F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279743S)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- DUKANE CORDSET CABLE (200-600)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- Woodhead Sensor Cordsets & Receptacles