Shop All Sensor Cordsets & Receptacles
Woodhead
2648 W/25 14-3SO 2748
Mfr # 2648A143
Zoro # G0389768
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- Length 7.62m (25.0')
- Series 130143
- Product Name Super-Safeway™
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2648A143
- Zoro # G0389768
- UPC # 78678870475
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Details
Type | Cordset |
Series | 130143 |
Product Name | Super-Safeway™ |
CSA | LR6837 |
Voltage - Maximum | 250V |
UL | E38085 |
Flange | No |
Lighted Connector | No |
Gender | Male-Female |
GFCI | No |
NEMA Configuration | NEMA L6-20 |
Flip Lid | No |
Cord Type | 14/3 SOOW |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Receptacle Type | Single |
Description
Super-Safeway Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (110)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- Woodhead Sensors