Shop All Sensor Cordsets & Receptacles
Woodhead
2647 W50 FT. 12-3-SO 2747
Mfr # 2647D123
Zoro # G0409605
original price:
$780.52
19% off
new price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- Length 30.48m (100.0')
- Series 130143
- Locking Blade Yes
- Product Name Super-Safeway™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2647D123
- Zoro # G0409605
- UPC # 78678870469
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30.48m (100.0') |
Details
Type | Cordset |
Series | 130143 |
Locking Blade | Yes |
Product Name | Super-Safeway™ |
Flip Lid | No |
Voltage - Maximum | 125V |
CSA | LR6837 |
Cord Type | 12/3 SOOW |
Poles | 2-pole/3-wire |
Flange | No |
Gender | Male-Female |
UL | E38085 |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Single |
Lighted Connector | No |
NEMA Configuration | NEMA L5-20 |
GFCI | No |
Description
Super-Safeway Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- FANUC SERVO MOTOR ENCODER CORDSET CABLE (A660-2004-T893)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- Woodhead Sensor Cordsets & Receptacles