Shop All Sensor Cordsets & Receptacles
Woodhead
2647 25 FT. 14-3-SO 2747
Mfr # 2647A143
Zoro # G0386444
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 7.62m (25.0')
- Poles 2-pole/3-wire
- Current - Maximum per Contact 20.0A
- Gender Male-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2647A143
- Zoro # G0386444
- UPC # 78678870463
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Details
Type | Cordset |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Gender | Male-Female |
Series | 130143 |
UL | E38085 |
Locking Blade | Yes |
Flange | No |
Cord Type | 14/3 SOOW |
NEMA Configuration | NEMA L5-20 |
Product Name | Super-Safeway™ |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Voltage - Maximum | 125V |
CSA | LR6837 |
Receptacle Type | Single |
Description
Super-Safeway Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- Woodhead Sensors