Shop All Sensor Cordsets & Receptacles
Woodhead
2647 1 FT. 12-3 SJ0W 2747 NEMAL5-20WITHINL
Mfr # 2647E123IN
Zoro # G0396673
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP44
- Length 0.30m (11.81")
- Voltage - Maximum 125V
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2647E123IN
- Zoro # G0396673
- UPC # 78678870472
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.30m (11.81") |
Details
Type | Cordset |
IP Rating | IP44 |
Voltage - Maximum | 125V |
Locking Blade | Yes |
Lighted Connector | No |
Flip Lid | No |
Gender | Male-Female |
UL | E38085 |
NEMA Configuration | NEMA L5-20 |
CSA | LR6837 |
Product Name | Super-Safeway™ |
Series | 130143 |
Receptacle Type | Single |
Current - Maximum per Contact | 20.0A |
Flange | No |
GFCI | No |
Poles | 2-pole/3-wire |
Cord Type | 12/3 SOOW |
Description
Super-Safeway Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 0.30m (1.0 ft.) NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGA022)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 40A, 500V AC, Non-Indicating (A50QS40-4)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2008S.30.10)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F120)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- Woodhead Sensors