Shop All Sensor Cordsets & Receptacles
Woodhead
2608 W50 FT. 14-3-SO 2708
Mfr # 2608B143
Zoro # G0387722
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 15.24m (50.0')
- Gender Male-Female
- Flange No
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2608B143
- Zoro # G0387722
- UPC # 78678879590
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Details
Type | Cordset |
Gender | Male-Female |
Flange | No |
Receptacle Type | Single |
Current - Maximum per Contact | 20.0A |
Cord Type | 14/3 SOOW |
Series | 130143 |
UL | E38085 |
Poles | 3-pole/3-wire |
Lighted Connector | No |
CSA | LR6837 |
Flip Lid | No |
NEMA Configuration | Non-NEMA |
Product Name | Super-Safeway™ |
GFCI | No |
Voltage - Maximum | 250V |
Locking Blade | No |
Description
Super-Safeway Cordset 14 Gauge SOOW, 3 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), Non-NEMA Locking, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- SIEMENS Overload Relay, 0.75 to 3.40A, 3P, 600VAC (3UB81134BB2)
- QUIET-ONE S10013 Rocker Switch (S10013)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- Woodhead Sensor Cordsets & Receptacles