Shop All GFCI Receptacles
Woodhead
25EB [18-25LB/8.2-11.4 KG] - 6.6 FT. [2.0M]
Mfr # 15053-25
Zoro # G2023918
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- Number of Receptacles 2
- Material - Housing Nylon
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053-25
- Zoro # G2023918
- UPC # 78678828431
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 7.62m (25.0') |
Cord Diameter | 9.40mm (.370") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
Number of Receptacles | 2 |
Material - Housing | Nylon |
Feed-Thru | Yes |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 120V AC |
GFCI Reset | Manual |
Series | 130153 |
Product Name | Safeway® |
GFCI | Yes-In-line |
Enclosure Rating | NEMA 4 |
Receptacle type | Duplex |
Cord Type | 14/3 SJTW |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Flip Lid | No |
Ground Continuity Monitor | No |
CSA | LR6837 |
UL | E66308 |
Description
Safeway Right-Angle Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Insulgrip Latching Kit, White (SK3)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.600)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON GFCI ST RECEPT 15A IV3PK (GFNT1-03I)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-15ATR-WH)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Brown (GFTR1)
- Woodhead GFCI Receptacles