Shop All Cord Reels
Woodhead
25 ft 18 A Amps 600V Voltage
Mfr # 1300830264
Zoro # G405984247
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 18 A
- Enclosure Rating NEMA 4
- Standards CSA LR29921; UL E22769
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300830264
- Zoro # G405984247
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 25 ft |
Wire Size (AWG) | 12 |
Height | 0.37m (14.50") |
Width | 244.35mm (9.620") |
Depth | 0.34m (13.50") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- ELESA Mechanical position Indicators, DD51-FR-01.00-D-C2 (DD51)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45144 (HBLI45144)
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- Woodhead Extension Cords & Power Strips