Shop All Cord Reels
Woodhead
25 ft 18 A Amps 4 Outlets 120V Voltage
Mfr # 93833080
Zoro # G405949840
product price: $1,708.99
/ea
Free Shipping & Returns
$1,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 18 A
- Enclosure Rating NEMA 4
- Overall Depth 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 93833080
- Zoro # G405949840
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Depth | 13.5 in |
Cord Length | 25 ft |
Overall Width | 9.62 in |
Overall Height | 14.5 in |
Size | Primary Cord Entry: 1" NPT |
Details
Voltage | 120V |
Max. Amps | 18 A |
Enclosure Rating | NEMA 4 |
Reel Mounting | Rigid |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Standards | CSA LR29921; UL E22769 |
Cord Ending NEMA Configuration | NEMA 5-20 |
Duty Rating | Industrial |
Reel Material | Cast Aluminum |
Number of Outlets | 4 |
Finish | Powder Coating |
Cord Type | #12/3 SOW |
Retraction Force | 4 lb |
Type | Cord Reel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Electromechanical Timer, Steel Indoor (TA-4151)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- Woodhead Cord Reels