Shop All Cord Reels
Woodhead
25 ft 18 A Amps 2 Outlets 120V Voltage
Mfr # 9383-3070G
Zoro # G5621148
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 18 A
- Enclosure Rating NEMA 4
- Cord Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9383-3070G
- Zoro # G5621148
- UPC # 78678834116
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 25 ft |
Size | Primary Cord Entry: 1" NPT |
Overall Width | 9.62 in |
Overall Height | 14.5 in |
Overall Depth | 13.5 in |
Width | 244.35mm (9.620") |
Height | 0.37m (14.50") |
Depth | 0.34m (13.50") |
Wire Size (AWG) | 12 |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/3 SOW, 7.62m (25.0 ft.) Cord Length with 15A GFCI Pendant Outlet Box and Ball Stop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2413ST)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- DYNAMO 33 FT. SINGLE OUTLET, WATER/OIL PROOF ELECTRIC CABLE REEL (L1453547.015)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- Woodhead Cord Reels