Shop All Cord Reels
Woodhead
25 ft 13 A Amps 4 Outlets 120V Voltage
Mfr # 92533000
Zoro # G105949720
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 13 A
- Enclosure Rating NEMA 4
- Standards UL E22769
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92533000
- Zoro # G105949720
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cord Length | 25 ft |
Overall Width | 9.62 in |
Overall Height | 14.5 in |
Size | Primary Cord Entry: 1" NPT |
Overall Depth | 13.5 in |
Details
Voltage | 120V |
Max. Amps | 13 A |
Enclosure Rating | NEMA 4 |
Standards | UL E22769 |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Reel Material | Cast Aluminum |
Number of Outlets | 4 |
Reel Mounting | Rigid |
Duty Rating | Industrial |
Cord Ending NEMA Configuration | NEMA 5-15 |
Retraction Force | 4 lb |
Cord Type | #14/3 SOW |
Finish | Powder Coating |
Type | Cord Reel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- KH INDUSTRIES 50 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFH3L-WW-B10K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- POWERZONE Reel Cord Stor W/Stnd Plas Blk (ORCR3002)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (XA-142140405011)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- Woodhead Extension Cords & Power Strips