Shop All Cord Reels
Woodhead
25 ft 11 A Amps 600V Voltage
Mfr # 9363
Zoro # G205985314
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 4
- Overall Depth 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9363
- Zoro # G205985314
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Depth | 13.5 in |
Cord Length | 25 ft |
Overall Height | 14.5 in |
Overall Width | 9.62 in |
Size | Primary Cord Entry: 1" NPT |
Depth | 0.34m (13.50") |
Wire Size (AWG) | 14 |
Width | 244.35mm (9.620") |
Height | 0.37m (14.50") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- DYNAMO 33 FT. SINGLE OUTLET, WATER/OIL PROOF ELECTRIC CABLE REEL (L1453547.015)
- Woodhead Extension Cords & Power Strips