Shop All Sensor Cordsets & Receptacles
Woodhead
24W47 W100 FT. 14-3SO 25W47
Mfr # 24W47B163
Zoro # G0402027
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 15.24m (50.0')
- Poles 2-pole/3-wire
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W47B163
- Zoro # G0402027
- UPC # 78678879690
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F2 1/2" |
Details
Type | Cordset |
IP Rating | IP67 |
Poles | 2-pole/3-wire |
GFCI | No |
Gender | Male-Female |
Flange | No |
Receptacle Type | Single |
Locking Blade | Yes |
Voltage - Maximum | 125V |
Cord Type | 12/3 SOOW |
NEMA Configuration | NEMA L5-15 |
Product Name | Watertite® |
Series | 130143 |
UL | E38085 |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Lighted Connector | No |
Flip Lid | No |
Description
Watertite Cordset 16 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Form 85 (K50-A)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- Woodhead Sensors