Shop All Sensor Cordsets & Receptacles
Woodhead
24W47 W 25 FT. 16-3-SO 25W47
Mfr # 24W47D143
Zoro # G0395955
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 30.48m (100.0')
- Lighted Connector No
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W47D143
- Zoro # G0395955
- UPC # 78678879684
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30.48m (100.0') |
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Type | Cordset |
Lighted Connector | No |
Poles | 2-pole/3-wire |
Product Name | Watertite® |
Flip Lid | No |
Voltage - Maximum | 125V |
Series | 130143 |
Cord Type | 12/3 SOOW |
Gender | Male-Female |
CSA | LR6837 |
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
Flange | No |
NEMA Configuration | NEMA L5-15 |
UL | E38085 |
GFCI | No |
Locking Blade | Yes |
Description
Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- Woodhead Sensor Cordsets & Receptacles