Shop All Sensor Cordsets & Receptacles
Woodhead
24W34 W/25 16-3SO 25W34
Mfr # 24W34A163
Zoro # G0384362
original price:
$293.59
19% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 7.62m (25.0')
- GFCI No
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 24W34A163
- Zoro # G0384362
- UPC # 78678807736
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F2 1/2" |
Details
Type | Cordset |
IP Rating | IP67 |
GFCI | No |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Voltage - Maximum | 277V |
CSA | LR6837 |
Gender | Male-Female |
Series | 130143 |
NEMA Configuration | NEMA L7-15 |
Poles | 2-pole/3-wire |
Cord Type | 12/3 SOOW |
UL | E38085 |
Receptacle Type | Single |
Product Name | Watertite® |
Description
Watertite Cordset 14 Gauge SOOW with Lock Blade, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- Woodhead Sensor Cordsets & Receptacles