Shop All Sensor Cordsets & Receptacles
Woodhead
2447 W 50 FT. 14-3-SO 2547
Mfr # 2447B143
Zoro # G0409298
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 15.24m (50.0')
- Flange No
- Locking Blade Yes
- Lighted Connector No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2447B143
- Zoro # G0409298
- UPC # 78678879574
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Details
Type | Cordset |
Flange | No |
Locking Blade | Yes |
Lighted Connector | No |
UL | E38085 |
Poles | 2-pole/3-wire |
Series | 130143 |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 125V |
CSA | LR6837 |
NEMA Configuration | NEMA L5-15 |
GFCI | No |
Product Name | Super-Safeway™ |
Receptacle Type | Single |
Gender | Male-Female |
Flip Lid | No |
Current - Maximum per Contact | 15.0A |
Description
Super-Safeway Cordset 16 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F43120)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- LUTZE 20M 1000V-AC CORDSET CABLE (2090-CFBM7DD-CEAF20)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- Woodhead Sensors