Shop All GFCI Receptacles
Woodhead
240V/20A GFCI INLINEMANUL2 FT.WATERTITENE
Mfr # 24052-1M
Zoro # G2022475
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA L6-20
- Material - Housing Nylon
- Cord Diameter 10.67mm (.420")
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24052-1M
- Zoro # G2022475
- UPC # 78678889729
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.67mm (.420") |
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA L6-20 |
Material - Housing | Nylon |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
GFCI | Yes-In-line |
Cord Type | 12/3 SJEOOW |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Series | 130153 |
Ground Continuity Monitor | No |
GFCI Reset | Manual |
UL | E66308 |
Product Name | Super-Safeway |
Mounting Style | Portable |
Flip Lid | No |
Receptacle Type | GFCI Single |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4X |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L6-20 Plug & Connector, 20A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR82)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15A-LA-10)
- LEVITON GFI Receptacle (GFTR2-HGI)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- Woodhead GFCI Receptacles