Shop All GFCI Receptacles
Woodhead
240V/20A GFCI INLINEAUTO 2 FT. WATERTITENEM
Mfr # 24052-1A
Zoro # G2023437
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20
- Type GFCI Industrial Duty, Single Phase
- Material - Housing Nylon
- Cord Grip Body Size Internal Double C-Clamp
- Cord Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 24052-1A
- Zoro # G2023437
- UPC # 78678888290
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.67mm (.420") |
Details
NEMA Configuration | NEMA L6-20 |
Type | GFCI Industrial Duty, Single Phase |
Material - Housing | Nylon |
Cord Type | 12/3 SJEOOW |
GFCI | Yes-In-line |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
UL | E66308 |
Receptacle Type | GFCI Single |
Open Neutral Relay | Yes |
GFCI Reset | Automatic |
Enclosure Rating | NEMA 4X |
Series | 130153 |
Mounting Style | Portable |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA L6-20 Plug & Connector, 20A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- SPRINGER CONTROLS CO T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons (F70AB12020000001)
- MERSEN Forklift Limiter Fuse, CNN Series, 80 A, Very Fast Acting, 130V AC, Bolt-On (CNN80)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- Woodhead GFCI Receptacles