Shop All GFCI Receptacles
Woodhead
240V/20A GFCI INLINEAUTO 2 FT. FLYINGLEADS
Mfr # 24052-0A
Zoro # G2024286
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 20.0A
- Cord Type 12/3 SJEOOW
- GFCI Yes-In-line
- Cord Diameter 10.67mm (.420")
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 24052-0A
- Zoro # G2024286
- UPC # 78678889728
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.67mm (.420") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Details
Current - Maximum per Contact | 20.0A |
Cord Type | 12/3 SJEOOW |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Voltage - Maximum | 240V |
Material - Housing | Nylon |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Flying Leads, 20A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- LEVITON GFI Receptacle (GFWT2-W)
- LEVITON GFI Receptacle (GFTR2-GY)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- Woodhead GFCI Receptacles