Shop All GFCI Receptacles
Woodhead
20AGFCIMANUAL 2 FT. 14W/15W33 14W33/15W33
Mfr # 20052-1M
Zoro # G5620764
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Cord Type 12/3 SJEOOW
- Voltage - Maximum 125V
- Cord Grip Body Size Internal Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20052-1M
- Zoro # G5620764
- UPC # 78678889737
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.67mm (.420") |
Cord Length | 0.61m (2.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Cord Type | 12/3 SJEOOW |
Voltage - Maximum | 125V |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Flip Lid | No |
Series | 130153 |
Enclosure Rating | NEMA 4X |
GFCI Reset | Manual |
Receptacle Type | GFCI Single |
Ground Continuity Monitor | No |
Open Neutral Relay | Yes |
UL | E66308 |
Mounting Style | Portable |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-20 Plug, NEMA 5-20 Receptacle, Watertight, 20A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (3765C)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- LEVITON GFI Receptacle (GFWR1-W)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- Woodhead GFCI Receptacles