Shop All GFCI Receptacles
Woodhead
20A/240V INLINE GFCIMANUAL 2 FT. FLYINGLEADS
Mfr # 24052-0M
Zoro # G5622758
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- Cord Grip Body Size Internal Double C-Clamp
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 240V
- GFCI Yes-In-line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24052-0M
- Zoro # G5622758
- UPC # 78678889730
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.67mm (.420") |
Details
Type | GFCI Industrial Duty, Single Phase |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 240V |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Feed-Thru | Yes |
Cord Type | 12/3 SJEOOW |
Mounting Style | Portable |
UL | E66308 |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
Number of Receptacles | 0 |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4X |
Ground Continuity Monitor | No |
Series | 130153 |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Flying Leads, 20A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V (MPDB67002)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20ATR-LA-03)
- Woodhead GFCI Receptacles