Shop All GFCI Receptacles
Woodhead
20A/240V GFCIMANUALMLDL6-20 2 FT.
Mfr # 24052-1MLDM
Zoro # G2022186
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA L6-20
- Cord Diameter 10.67mm (.420")
- Material - Housing Nylon
- Number of Receptacles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24052-1MLDM
- Zoro # G2022186
- UPC # 78678889734
- Country of Origin United States
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.67mm (.420") |
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA L6-20 |
Material - Housing | Nylon |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Voltage - Maximum | 120V |
Cord Type | 12/3 SJEOOW |
GFCI | Yes-In-line |
Current - Maximum per Contact | 20.0A |
Flip Lid | No |
Open Neutral Relay | Yes |
UL | E66308 |
GFCI Reset | Manual |
Receptacle Type | GFCI Single |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4X |
Mounting Style | Portable |
Series | 130153 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA L6-20 Plug & Connector, 20A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 15A, Plug In (TN311)
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31AE0)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV15010N)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (GFTRST83INL)
- Woodhead GFCI Receptacles