Shop All GFCI Receptacles
Woodhead
20A/240V GFCIAUTOMLDL6-20 2 FT.
Mfr # 24052-1MLDA
Zoro # G5624867
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA L6-20
- Cord Grip Body Size Internal Double C-Clamp
- Current - Maximum per Contact 20.0A
- Number of Receptacles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24052-1MLDA
- Zoro # G5624867
- UPC # 78678888289
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.67mm (.420") |
Cord Length | 0.61m (2.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA L6-20 |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Cord Type | 12/3 SJEOOW |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Voltage - Maximum | 120V |
Open Neutral Relay | Yes |
Series | 130153 |
Flip Lid | No |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4X |
UL | E66308 |
GFCI Reset | Automatic |
Receptacle Type | GFCI Single |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA L6-20 Plug & Connector, 20A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D GRND Bar Kit (PK7GTACP)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFST83BK)
- SOUTHWIRE 15A GFCI Use Attachable (14880002-6)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- Woodhead GFCI Receptacles