Shop All Duplex Straight Blade Receptacles
Woodhead
20A/125V MTR BASE COVER PLATE 250V
Mfr # 66W08
Zoro # G5621498
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration Non-NEMA
- Type Inlet
- Voltage - Maximum 250V
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W08
- Zoro # G5621498
- UPC # 78678871446
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | Non-NEMA |
Type | Inlet |
Voltage - Maximum | 250V |
Gender | Male |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Poles | 3-pole/3-wire |
Locking Blade | Yes |
GFCI | No |
Flange | No |
Product Name | Watertite Extreme |
Series | 130147 |
Lighted Connector | No |
Description
Watertite Male Receptacle, Single Flip Coverplate, 3 Pole/3 Wire, Non-NEMA, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- LINEMASTER Gate With Cover, Weight (534-U25)
- LEVITON Receptacle (TWR20-GY)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BK (DR20BLKTR)
- LEVITON Receptacle (16352)
- Woodhead Duplex Straight Blade Receptacles