Shop All Duplex Straight Blade Receptacles
Woodhead
20A/125V 5-20R RED RECPT DUPLEXRECEPTACL
Mfr # 5362DWR
Zoro # G2022073
Sold in multiples of 3 for $104.97
$104.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-20
- Product Name Safeway®
- Gender Female
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5362DWR
- Zoro # G2022073
- UPC # 78678871823
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-20 |
Product Name | Safeway® |
Gender | Female |
Receptacle Type | Duplex |
Series | 130148 |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Flange | No |
GFCI | No |
Locking Blade | No |
Flip Lid | No |
Lighted Connector | No |
Description
Safeway Duplex Heavy Duty Grade Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 12; 13, Hinged (N12242410)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- RACO Locknut, 5", Steel, Non Ul (1219)
- LEVITON Receptacle (8300-HGY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- Woodhead Duplex Straight Blade Receptacles