Shop All Duplex Straight Blade Receptacles
Woodhead
20A/125V 5-20R BLACK RECPT DUPLEXRECEPT
Mfr # 5362DWBLK
Zoro # G5622453
product price: $35.65
/ea
Sold in multiples of 3 for $106.95
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-20
- Current - Maximum per Contact 20.0A
- Receptacle Type Duplex
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5362DWBLK
- Zoro # G5622453
- UPC # 78678871822
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-20 |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Duplex |
Gender | Female |
Series | 130148 |
Voltage - Maximum | 125V |
Product Name | Safeway® |
Poles | 2-pole/3-wire |
Flip Lid | No |
Flange | No |
GFCI | No |
Locking Blade | No |
UL | E46237 |
Lighted Connector | No |
Description
Safeway Duplex Heavy Duty Grade, Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A, Reversing: No (XTMC6A10C)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- LEVITON Receptacle (TDR15-W)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- Woodhead Straight Blade Devices